Shop JAMES MARTIN VANITIES

Breckenridge 60" Double Vanity, Serenity Blue, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger

  • Mfr # 330-V60D-SRB-FTJR
  • Zoro # G923897654

product price: 
$
7,456.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Satin Nickel
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Color
Serenity Blue
Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330-V60D-SRB-FTJR
Zoro #
G923897654
UPC #
840467823589
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.18 in
Depth
23.5 in

Details

Hardware Finish
Satin Nickel
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Color
Serenity Blue
Cabinet Finish
Serenity Blue
Countertop
Tajnar
Countertop Material
Eclos Zero Silica
Item
Vanity Base, Top and Sink
Material
Poplar
Finish
Serenity Blue

Description

Designed with a contemporary appeal, the Laurent Collection by James Martin Vanities is a modern interpretation of mid-century design, featuring rounded picture-frame detailing and cathedral grain veneers. The Laurent can be installed as a floating vanity or can remain freestanding. Let the beautiful natural wood and elegant design create a beautiful focal point for any bathroom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.