Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breckenridge 60 in. Double Vanity, Light Natural Oak

  • Mfr # 330-V60D-LNO

  • Zoro # G816242882


product price: $2,965.00
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte Black
Overall Width
59.88 in
Overall Height
33 in
Overall Length
23.5 in
Color
Light Natural Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V60D-LNO
Zoro #
G816242882
UPC #
840108983078
Country of Origin
Viet Nam

Dimensions

Overall Width
59.88 in
Overall Height
33 in
Overall Length
23.5 in

Details

Finish
Matte Black
Color
Light Natural Oak

Description

The Breckenridge 60 in. Double Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Matte Black knobs complement the Light Natural Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. Two single-door cabinets open to reveal interior shelves equipped with a convenient built-in USB/120V power outlet. This console-style vanity also features two top-row tip-out drawers, two standard full-extension drawers, and an open lower shelf for additional storage. Complete the look with one of our 3 cm tops.


  • Two single-door cabinets with adjustable interior shelves, two top-row tip-out drawers, and two standard full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Light Natural Oak finish with Matte Black hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.