Zoro Homepage

Breckenridge 60 in. Single Vanity, Bright White

  • Mfr # 330-V60S-BW

  • Zoro # G416242893


product price: $2,889.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Finish
Champagne Brass
Overall Height
33 in
Overall Width
59.88 in
Overall Length
23.5 in
Color
Bright White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V60S-BW
Zoro #
G416242893
UPC #
840108983641
Country of Origin
Viet Nam

Dimensions

Overall Height
33 in
Overall Width
59.88 in
Overall Length
23.5 in

Details

Finish
Champagne Brass
Color
Bright White

Description

The Breckenridge 60 in. Single Vanity is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Champagne Brass knobs complement the Bright White finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. Complete the look with one of our 3 cm tops.


  • Two-door cabinet with one adjustable interior shelf and four full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Bright White finish with Champagne Brass hardware
  • Cabinet only; select one of our countertops to complete the vanity
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.