Breckenridge 60 in. Single Vanity, Serenity Blue, w/ 3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # 330-V60S-SRB-FEJP

  • Zoro # G316242764


product price:  $4,574.00
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
34.25 in
Material
Yellow Poplar, Plywood Panels
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330-V60S-SRB-FEJP
Zoro #
G316242764
UPC #
840467807091
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
34.25 in
Depth
23.5 in

Details

Material
Yellow Poplar, Plywood Panels
Finish
Serenity Blue
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Includes
Vanity cabinet, countertop, sink
Tabletop Color
Eternal Jasmine Pearl
Hardware Finish
Satin Nickel
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Breckenridge 60 in. Single Vanity by James Martin Vanities is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Satin Nickel knobs complement the Serenity Blue finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. A beautiful Eternal Jasmine Pearl Silestone top with undermount sink completes the look.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two-door cabinet with one adjustable interior shelf and four full-extension drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Serenity Blue finish with Satin Nickel hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Integrated 120V outlet with USB ports
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.