Breckenridge 60 in. Single Vanity, Light Natural Oak, w/ 3 CM Ethereal Noctis Silestone Top
- Mfr # 330-V60S-LNO-FENC
- Zoro # G516243028
Key Features
Specifications
Product Information
- MFR #
- 330-V60S-LNO-FENC
- Zoro #
- G516243028
- UPC #
- 840467807039
- Country of Origin
- Viet Nam
Dimensions
- Width
- 60 in
- Height
- 34.25 in
- Depth
- 23.5 in
Details
- Material
- Ash Solids, Ash Veneers, Plywood Panels
- Finish
- Light Natural Oak
- Tabletop Color
- Ethereal Noctis
- Hardware Finish
- Matte Black
- Includes
- Vanity cabinet, countertop, sink
- Shape
- Rectangular
- Number of Faucet Holes
- 3 Per Basin
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Description
The Breckenridge 60 in. Single Vanity by James Martin Vanities is a fresh take on traditional Mission furniture that easily transitions to Modern Farmhouse style with an air of understated sophistication. Matte Black knobs complement the Light Natural Oak finish, while the neatly inset door and drawer fronts lend a fresh appeal to this clean-lined classic. A two-door cabinet opens to reveal an interior shelf equipped with convenient built-in USB/120V power outlet. This console-style vanity also features four full-extension drawers and an open lower shelf for additional storage. A stunning Ethereal Noctis Silestone top with undermount sink completes the look.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two-door cabinet with one adjustable interior shelf and four full-extension drawers
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Light Natural Oak finish with Matte Black hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Integrated 120V outlet with USB ports
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- FreePower Wireless Charging; single-device unit left of sink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.