Breckenridge 72in Double Vanity, Bright White w/ 3 CM Carrara Marble Top

  • Mfr # 330-V72-BW-3CAR

  • Zoro # G711116691


product price:  $5,111.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Width
72" Double
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-V72-BW-3CAR
Zoro #
G711116691
UPC #
840108949593
Country of Origin
Viet Nam

Dimensions

Width
72" Double
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Hardware Finish
Champagne Brass
Shape
Rectangular
Countertop Material
Carrara Marble

Description

The beautiful Breckenridge Vanity 72in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf offers extra storage and completes the look of the cabinet. The 3 CM natural Carrara marble top complements the Bright White finish on the vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.