This item is Discontinued.

James Martin Vanities Breckenridge 72in Double Vanity, Bright White w/ 3 CM Eternal Marfil Top 330-V72-BW-3EMR

Breckenridge 72in Double Vanity, Bright White w/ 3 CM Eternal Marfil Top (Discontinued)

  • Mfr # 330-V72-BW-3EMR
  • Zoro # G911117276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V72-BW-3EMR
Zoro #
G911117276
UPC #
840108949630
Country of Origin
Viet Nam

Dimensions

Width
72" Double
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Bright White
Countertop Material
Eternal Marfil Quartz
Hardware Finish
Champagne Brass
Shape
Rectangular

Description

The beautiful Breckenridge Vanity 72in Single Vanity in a Bright White finish features round Champagne Brass knobs that perfectly complement the clean look of this cabinet. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf offers extra storage and completes the look of the cabinet. The warm tones and copper veining of the 3 CM Eternal Marfil Silestone Quartz top add a warm touch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.