Shop JAMES MARTIN VANITIES
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 72in Double Vanity, Light Natural Oak w/ 3 CM White Zeus Top
- Mfr # 330-V72-LNO-3WZ
- Zoro # G211116856
product price:Â
$
4,776.00
/ea
Key Features
Width
72" Double
Height
34.2 inch
Material
Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
Finish
Light Natural Oak
Depth
23.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-V72-LNO-3WZ
- Zoro #
- G211116856
- UPC #
- 840108949777
- Country of Origin
- Viet Nam
Dimensions
- Width
- 72" Double
- Height
- 34.2 inch
- Depth
- 23.5 inch
Details
- Material
- Ash Solids and Plywood Panels with Flat Cut White Oak Veneers
- Finish
- Light Natural Oak
- Shape
- Rectangular
- Hardware Finish
- Matte Black
- Countertop Material
- White Zeus Quartz
Description
The beautiful 72in Breckenridge Vanity in a Light Natural Oak finish features round, Matte Black knobs that perfectly complement the cabinet's natural graining. The two-door cabinet opens to an interior shelf with convenient access to USB/Electric outlets. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. The crisp, bright finish of the White Zeus 3 CM Silestone Quartz top creates a fresh, timeless look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.