Breckenridge 72in Double Vanity, Smokey Celadon w/ 3 CM Charcoal Soapstone Top

  • Mfr # 330-V72-SC-3CSP

  • Zoro # G111117007


product price:  $4,751.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
72" Double
Height
34.2 inch
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Depth
23.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-V72-SC-3CSP
Zoro #
G111117007
UPC #
840108949814
Country of Origin
Viet Nam

Dimensions

Width
72" Double
Height
34.2 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Countertop Material
Charcoal Soapstone Quartz
Shape
Rectangular
Hardware Finish
Champagne Brass

Description

The 72in Breckenridge Vanity in Smokey Celadon brings a fresh new style with classic features to your bathroom. This muted, yet moody, shade of green is neutral yet still makes a statement. A range of six uniquely scaled drawers and a removable Bamboo organizer tray provide generous and convenient storage. Two faux-drawer style doors open up to adjustable height shelving and a dual-power USB outlet. The integrated lower shelf provides extra storage and completes the look of the cabinet. The cool gray tones and light contrast veining in our 3 CM Charcoal Soapstone Silestone quartz add a striking contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products