Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Breckenridge 84" Double Vanity Cabinet, Light Natural Oak
- Mfr # 330-V84-LNO
- Zoro # G022918441
product price:Â
$
4,901.99
/ea
Key Features
Body Material
Ash
Height (In.)
33
Finish
Oak
Number of Shelves
3
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-V84-LNO
- Zoro #
- G022918441
- UPC #
- 840467815157
- Country of Origin
- Viet Nam
- Item
- Vanity Base Only
- Body Material
- Ash
- Finish
- Oak
- Number of Shelves
- 3
- Number of Doors
- 2
- Number of Drawers
- 6
- Includes
- Vanity Base Only
- Color
- Light Natural Oak
- Features
- Soft-Close Hinges, Soft-Close Slides, Adjustable Shelves
- Hardware Finish
- Matte Black
Dimensions
- Width (In.)
- 83.81
- Height (In.)
- 33
- Depth (In.)
- 23-1/2
Description
A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.