Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol 29in Rectangular Mirror, Silver Gray

  • Mfr # 157-M29-SL

  • Zoro # G711116042


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Depth
1.3 in
Material
Yellow Poplar, Plywood Panels
Height (In.)
40.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-M29-SL
Zoro #
G711116042
UPC #
846871064259
Country of Origin
Viet Nam

Dimensions

Width
29 in
Depth
1.3 in
Height (In.)
40.0 in

Details

Finish
Silver Gray
Material
Yellow Poplar, Plywood Panels

Description

Ensure a bright, crisp space for your morning routine with this Bristol 29in Silver Gray mirror. This wood-framed mirror features a simple, traditional, rectangular design for versatility in your bathroom, and a 1in Bevel-cut ensures a quality mirror surface. Recessed keyhole brackets make it easy to hang this mirror flush to the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.