Shop JAMES MARTIN VANITIES

Bristol 30" Single Vanity, Bright White, w/ 3 CM Phantome Eclos Top

  • Mfr # 157-V30-BW-3PHT
  • Zoro # G323869305

product price: 
$
3,723.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Finish
Bright White
Hardware Finish
Satin Nickel
Countertop
Phantome
Depth
23.5 in
Countertop Material
Eclos Zero Silica
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
157-V30-BW-3PHT
Zoro #
G323869305
UPC #
840467822063
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
30 in
Height
33.68 in

Details

Cabinet Finish
Bright White
Hardware Finish
Satin Nickel
Countertop
Phantome
Countertop Material
Eclos Zero Silica
Color
Bright White
Finish
Light Natural Oak
Includes
Vanity Base, Top and Sink
Material
Poplar
Shape
Rectangular
Item
Vanity Base, Top and Sink

Description

A fresh take on traditional Mission furniture, the Breckenridge Collection by James Martin Vanities easily transitions to Modern Farmhouse style with an air of understated sophistication. This console-style vanity has an integrated open shelf for additional storage, neatly inset door and drawer fronts to maintain the symmetry of the Shaker aesthetic, and coordinating knobs that complement each of the available finishes. With clean lines and a chic design, this vanity is destined to become a classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.