Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bristol 48" Single Vanity, Saddle Brown, w/ 3 CM Tajnar Eclos Top w/FreePower Wireless Charger
- Mfr # 157-V48-SBR-FTJR
- Zoro # G023841410
product price:Â
$
6,105.99
/ea
Key Features
Countertop
Tajnar
Hardware Finish
Satin Nickel
Height
33.68 in
Shape
Rectangular
Includes
Vanity Base, Top and Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-V48-SBR-FTJR
- Zoro #
- G023841410
- UPC #
- 840467822339
- Country of Origin
- Viet Nam
- Countertop
- Tajnar
- Hardware Finish
- Satin Nickel
- Shape
- Rectangular
- Includes
- Vanity Base, Top and Sink
- Color
- SBR - Saddle Brown
- Material
- Parawood
- Countertop Material
- Eclos Zero Silica
- Item
- Vanity Base, Top and Sink
- Finish
- SBR - Saddle Brown
- Cabinet Finish
- Saddle Brown
Dimensions
- Height
- 33.68 in
- Width
- 48 in
- Depth
- 23.5 in
Description
The Bristol 48" Saddle Brown Single Vanity by James Martin Vanities is a perfect blend of elegance and practicality for your bathroom. This detailed and distinctive vanity is designed with ample storage, featuring a center upper tip-out drawer, six standard aluminum-lined drawers, and a door that opens to reveal an internal shelf. Satin Nickel door and drawer pulls add a touch of modern elegance, while the tulip legs optional wood backsplash provides an additional decorative element. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.