Bristol 60'' D Vanity, Whitewashed Walnut w/ Jasmine Pearl Silestone Top w/ Wireless Charger

  • Mfr # 157-V60D-WW-FEJP

  • Zoro # G721967597


product price: $5,933.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Satin Nickel
Finish
Whitewashed Walnut
Material
Parawood
Countertop Material
Eternal Jasmine Pearl
Height
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V60D-WW-FEJP
Zoro #
G721967597
UPC #
840467809279
Country of Origin
Viet Nam

Dimensions

Height
33.75 in
Depth
23.5 in
Width
60 in

Details

Hardware Finish
Satin Nickel
Finish
Whitewashed Walnut
Material
Parawood
Countertop Material
Eternal Jasmine Pearl
Color
Brown
Item
Vanity with Top
Includes
Vanity cabinet, countertop, sinks
Number of Bowls
2

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.