Bristol 60'' S Vanity, Whitewashed Walnut w/ Ethereal Noctis Silestone Top w/ Wireless Charger

  • Mfr # 157-V60S-WW-FENC

  • Zoro # G221967585


product price:  $5,113.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
33.75 in
Color
Brown
Countertop Material
Ethereal Noctis
Hardware Finish
Satin Nickel
Finish
Whitewashed Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V60S-WW-FENC
Zoro #
G221967585
UPC #
840467809408
Country of Origin
Viet Nam

Dimensions

Height
33.75 in
Width
60 in
Depth
23.5 in

Details

Color
Brown
Countertop Material
Ethereal Noctis
Item
Vanity with Top
Hardware Finish
Satin Nickel
Finish
Whitewashed Walnut
Material
Parawood
Includes
Vanity cabinet, countertop, sink
Number of Bowls
1

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products