Bristol 60'' S Vanity, Whitewashed Walnut w/ Parisien Bleu Silestone Top w/ Wireless Charger

  • Mfr # 157-V60S-WW-FPBL

  • Zoro # G021967662


product price:  $5,878.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Parisien Bleu
Number of Bowls
1
Hardware Finish
Satin Nickel
Color
Brown
Height
33.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V60S-WW-FPBL
Zoro #
G021967662
UPC #
840467809415
Country of Origin
Viet Nam

Dimensions

Height
33.75 in
Depth
23.5 in
Width
60 in

Details

Countertop Material
Parisien Bleu
Number of Bowls
1
Hardware Finish
Satin Nickel
Color
Brown
Includes
Vanity cabinet, countertop, sink
Item
Vanity with Top
Finish
Whitewashed Walnut
Material
Parawood

Description

Detailed and distinctive, the Bristol Collection by James Martin Vanities features recessed and raised picture frame molding. Gracefully supported by tulip-shaped legs, this collection offers the perfect mix of craftsmanship and functionality. Available in three finishes and five sizes, Bristol can complement a variety of decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products