Zoro Homepage

Bristol 60in Double Vanity Cabinet, Bright White

  • Mfr # 157-V60D-M-BW

  • Zoro # G111115744


product price: $2,682.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Body Material
Parawood, Plywood Panels, Black Walnut Veneers
Height (In.)
32.8 in
Depth (In.)
22.5 in
Number of Shelves
2
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157-V60D-M-BW
Zoro #
G111115744
UPC #
840108918544
Country of Origin
Viet Nam

Dimensions

Width (In.)
60" Double
Height (In.)
32.8 in
Depth (In.)
22.5 in

Details

Body Material
Parawood, Plywood Panels, Black Walnut Veneers
Finish
Bright White
Number of Shelves
2
Number of Doors
2
Number of Drawers
6
Includes
Vanity cabinet only

Description

The Bristol 60in Bright White Double Vanity Cabinet features a full plinth base, also known as a toe kick or pedestal base, this wraparound base allows for quick clean ups. This vanity is complimented by Satin Nickel door and drawer pulls, along with an optional wood backsplash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.