Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 30" Single Vanity in Bright White, w/ 3 CM Phantome Eclos Top
- Mfr # 655-V30-BW-3PHT
- Zoro # G123894828
product price:Â
$
3,225.99
/ea
Key Features
Countertop
Phantome
Depth
23.5 in
Countertop Material
Eclos Zero Silica
Width
30 in
Height
33.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655-V30-BW-3PHT
- Zoro #
- G123894828
- UPC #
- 840467832000
- Country of Origin
- Viet Nam
- Countertop
- Phantome
- Countertop Material
- Eclos Zero Silica
- Item
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Color
- Bright White
- Finish
- Victory Blue
- Material
- Yellow Poplar
- Includes
- Vanity Base, Top and Sink
- Cabinet Finish
- Bright White
- Hardware Finish
- Satin Nickel
Dimensions
- Depth
- 23.5 in
- Width
- 30 in
- Height
- 33.78 in
Description
The Brittany 30" Bright White Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out drawer, one standard side drawer with bamboo organizer, and one double-height side drawer for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.