
Brittany 30in Single Vanity, Saddle Brown w/ 3 CM Arctic Fall Solid Surface Top (Discontinued)
- Mfr # 650-V30-SBR-3AF
- Zoro # G611116692
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-V30-SBR-3AF
Zoro #
G611116692
UPC #
840108924781
Country of Origin
Viet Nam
Dimensions
Width
30" Single
Height
34.0 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Saddle Brown
Countertop Material
Arctic Fall Solid Surface
Shape
Rectangular
Hardware Finish
Satin Nickel
Description
The Brittany 30in Saddle Brown Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer.Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top with one white ceramic rectangular sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.