
Brittany 30in Single Vanity, Smokey Celadon w/ 3 CM Carrara Marble Top
Mfr # 650-V30-SC-3CAR
Zoro # G111116413
product price:Â $2,129.00
/eaKey Features
Width
30" Single
Height
33.8 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-V30-SC-3CAR
Zoro #
G111116413
UPC #
840108950698
Country of Origin
Viet Nam
Dimensions
Width
30" Single
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Countertop Material
Carrara Marble
Shape
Rectangular
Description
The Smokey Celadon finish on the 30in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 30in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus two side drawers, one of which is a double height for storing taller items while the other contains a removable bamboo organizer tray. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The natural Spanish Carrara marble top perfectly complements the green hue and the classic details of the Brittany vanity. All of our 3 CM tops include a porcelain undermount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.