This item is Discontinued.

James Martin Vanities Brittany 30in Single Vanity, Smokey Celadon w/ 3 CM Eternal Marfil Top 650-V30-SC-3EMR

Brittany 30in Single Vanity, Smokey Celadon w/ 3 CM Eternal Marfil Top (Discontinued)

  • Mfr # 650-V30-SC-3EMR
  • Zoro # G811116485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-V30-SC-3EMR
Zoro #
G811116485
UPC #
840108950735
Country of Origin
Viet Nam

Dimensions

Width
30" Single
Height
33.8 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Countertop Material
Eternal Marfil Quartz
Shape
Rectangular

Description

The Smokey Celadon finish on the 30in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 30in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus two side drawers, one of which is a double height for storing taller items while the other contains a removable bamboo organizer tray. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The warm, neutral tones and copper veining in the Eternal Marfil 3 CM Silestone Quartz top create a soft, inviting feel. All of our 3 CM tops include a porcelain undermount sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.