Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 36" Single Vanity, Saddle Brown, w/ 3 CM Siberian Silestone Top
- Mfr # 650-V36-SBR-3SFR
- Zoro # G323884520
product price:Â
$
3,743.99
/ea
Key Features
Cabinet Finish
Saddle Brown
Depth
23.5 in
Width
36 in
Color
Saddle Brown
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V36-SBR-3SFR
- Zoro #
- G323884520
- UPC #
- 840467830617
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Width
- 36 in
- Height
- 33.78 in
Details
- Cabinet Finish
- Saddle Brown
- Item
- Vanity Base, Top and Sink
- Color
- Saddle Brown
- Countertop Material
- Silestone Low Silica Surface
- Includes
- Vanity Base, Top and Sink
- Finish
- Saddle Brown
- Shape
- Rectangular
- Material
- Yellow Poplar
- Countertop
- Siberian
- Hardware Finish
- Satin Nickel
Description
Balanced proportions and subtle details define the Kinnsden's modern revival of the early Americana aesthetic. The graceful taper of baluster-shaped spindles softens the design's clean lines and face-frame trim, evoking antique stair spindles and 18th-century furniture. Its midcentury simplicity adds a contemporary feel, while the rich finishes - constructed of oak solids and veneers - provide warmth and enduring, heirloom elegance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.