Brittany 36" Single Vanity, Sage Green, w/ 3 CM Siberian Silestone Top
- Mfr # 650-V36-SGR-3SFR
- Zoro # G723921979
product price:Â
$
3,633.99
/ea
Key Features
Hardware Finish
Satin Nickel
Finish
Sage Green
Height
33.78 in
Includes
Vanity Base, Top and Sink
Countertop Material
Silestone Low Silica Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V36-SGR-3SFR
- Zoro #
- G723921979
- UPC #
- 840467830679
- Country of Origin
- Viet Nam
- Hardware Finish
- Satin Nickel
- Finish
- Sage Green
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Countertop Material
- Silestone Low Silica Surface
- Shape
- Rectangular
- Material
- Yellow Poplar
- Color
- Sage Green
- Countertop
- Siberian
- Cabinet Finish
- Sage Green
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 36 in
Description
The Brittany 36" Sage Green Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out drawer, one standard side drawer with bamboo organizer, and one double-height side drawer for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stylish Siberian Silestone top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.