Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 36" Single Vanity, Urban Gray, w/ 3 CM Tajnar Eclos Top
- Mfr # 650-V36-UGR-3TJR
- Zoro # G523907555
product price:Â
$
3,845.99
/ea
Key Features
Color
Urban Gray
Material
Yellow Poplar
Height
33.78 in
Depth
23.5 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V36-UGR-3TJR
- Zoro #
- G523907555
- UPC #
- 840467830716
- Country of Origin
- Viet Nam
- Color
- Urban Gray
- Item
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Shape
- Rectangular
- Finish
- Urban Gray
- Cabinet Finish
- Urban Gray
- Countertop Material
- Eclos Zero Silica
- Hardware Finish
- Satin Nickel
- Countertop
- Tajnar
- Includes
- Vanity Base, Top and Sink
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 36 in
Description
The Brittany 36" Urban Gray Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out drawer, one standard side drawer with bamboo organizer, and one double-height side drawer for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.