Brittany 48in Single Vanity, 3CM Victorian Silver Silestone Top, FreePower Wireless Charger

  • Mfr # 655-V48-BW-FVSL

  • Zoro # G716521247


product price:  $4,625.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Bright White
Depth
23.5 in
Width
48 in
Material
Yellow Poplar, Plywood Panels
Number of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-V48-BW-FVSL
Zoro #
G716521247
UPC #
840467812644
Country of Origin
China

Dimensions

Depth
23.5 in
Width
48 in
Height
33.75 in

Details

Color
Bright White
Material
Yellow Poplar, Plywood Panels
Number of Bowls
1
Shape
Rectangular
Includes
Vanity Cabinet, Top and Sink
Hardware Finish
Satin Nickel
Countertop Material
Victorian Silver

Description

The Brittany 48in Single Vanity by James Martin Vanities features a Bright White finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes one cabinet door that opens to reveal an interior shelf. Four standard full-extension drawers, two double-height drawers for storage of taller items, and one top-row tip-out drawer lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. A stunning Victorian Silver Silestone top with undermount sink completes the look.This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • FreePower Wireless Charging; single-device unit left of sink
  • Single door cabinet with six full-extension drawers and one top-row tip-out drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides and doors feature soft-close, adjustable door hinges
  • Bright White finish with Satin Nickel hardware
  • Countertop is pre-drilled for 8" widespread faucets; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Faucets sold separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products