This item is Discontinued.

James Martin Vanities Brittany 48in Single Vanity, Smokey Celadon w/ 3 CM Arctic Fall Top 650-V48-SC-3AF

Brittany 48in Single Vanity, Smokey Celadon w/ 3 CM Arctic Fall Top (Discontinued)

  • Mfr # 650-V48-SC-3AF
  • Zoro # G211116948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-V48-SC-3AF
Zoro #
G211116948
UPC #
840108950889
Country of Origin
Viet Nam

Dimensions

Width
48" Single
Height
33.8 inch
Depth
23.5 inch

Details

Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Shape
Rectangular
Countertop Material
Arctic Fall Solid Surface

Description

The Smokey Celadon finish on the 48in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 48in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The Arctic Fall Solid Surface top adds an exquisite, modern touch with its soft white finish, grey undertones, and a natural-looking greyish horizontal veining. All of our 3 CM tops include a porcelain undermount sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.