
Brittany 48in Single Vanity, Smokey Celadon w/ 3 CM Charcoal Soapstone Top
Mfr # 650-V48-SC-3CSP
Zoro # G211116917
product price:Â $3,224.99
/eaKey Features
Width
48" Single
Height
33.8 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-V48-SC-3CSP
Zoro #
G211116917
UPC #
840108950919
Country of Origin
Viet Nam
Dimensions
Width
48" Single
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Shape
Rectangular
Countertop Material
Charcoal Soapstone Quartz
Description
The Smokey Celadon finish on the 48in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 48in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus six side drawers, two of which are double height for storing taller items. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The dark, rich contrast of the Charcoal Soapstone 3 CM Silestone Quartz top plays beautifully against the Smokey Celadon finish. All of our 3 CM tops include a porcelain undermount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.