Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 60" Double Vanity, Smokey Celadon, w/ 3 CM Tajnar Eclos Top
- Mfr # 650-V60D-SC-3TJR
- Zoro # G923874174
product price:Â
$
6,036.99
/ea
Key Features
Hardware Finish
Satin Nickel
Cabinet Finish
Smokey Celadon
Shape
Rectangular
Height
33.78 in
Color
Smokey Celadon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V60D-SC-3TJR
- Zoro #
- G923874174
- UPC #
- 840467831270
- Country of Origin
- Viet Nam
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 60 in
Details
- Hardware Finish
- Satin Nickel
- Cabinet Finish
- Smokey Celadon
- Shape
- Rectangular
- Color
- Smokey Celadon
- Includes
- Vanity Base, Top and Sink
- Item
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Countertop
- Tajnar
- Finish
- Smokey Celadon
- Countertop Material
- Eclos Zero Silica
Description
The Brittany 60" Smokey Celadon Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes one hide-away tip-out, top row drawers plus two full-depth side drawers, one of which is double-height for storage of taller items. The cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.