Brittany 60" Double Vanity, Urban Gray, w/ 3 CM Phantome Eclos Top
- Mfr # 650-V60D-UGR-3PHT
- Zoro # G023862941
product price:Â
$
5,763.99
/ea
Key Features
Cabinet Finish
Urban Gray
Countertop
Phantome
Hardware Finish
Satin Nickel
Includes
Vanity Base, Top and Sink
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V60D-UGR-3PHT
- Zoro #
- G023862941
- UPC #
- 840467831300
- Country of Origin
- Viet Nam
Dimensions
- Height
- 33.78 in
- Width
- 60 in
- Depth
- 23.5 in
Details
- Cabinet Finish
- Urban Gray
- Countertop
- Phantome
- Hardware Finish
- Satin Nickel
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Countertop Material
- Eclos Zero Silica
- Finish
- Smokey Celadon
- Item
- Vanity Base, Top and Sink
- Color
- Urban Gray
- Material
- Yellow Poplar
Description
The Brittany 60" Urban Gray Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, and four standard drawers. This cabinet also has two doors, which each conceal an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.