Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 60" Double Vanity, Victory Blue, w/ 3 CM Phantome Eclos Top
- Mfr # 650-V60D-VBL-3PHT
- Zoro # G623904041
product price:Â
$
5,763.99
/ea
Key Features
Height
33.78 in
Color
Victory Blue
Countertop Material
Eclos Zero Silica
Hardware Finish
Satin Nickel
Countertop
Phantome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V60D-VBL-3PHT
- Zoro #
- G623904041
- UPC #
- 840467831355
- Country of Origin
- Viet Nam
- Color
- Victory Blue
- Countertop Material
- Eclos Zero Silica
- Hardware Finish
- Satin Nickel
- Countertop
- Phantome
- Item
- Vanity Base, Top and Sink
- Material
- Yellow Poplar
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Urban Gray
- Cabinet Finish
- Victory Blue
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 60 in
Description
The Brittany 60" Victory Blue Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, and four standard drawers. This cabinet also has two doors, which each conceal an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.