Brittany 60" Single Vanity, Victory Blue, w/ 3 CM Siberian Silestone Top w/FreePower Wireless Charger
- Mfr # 650-V60S-VBL-FSFR
- Zoro # G223893240
product price:Â
$
5,762.99
/ea
Key Features
Hardware Finish
Satin Nickel
Countertop
Siberian
Depth
23.5 in
Includes
Vanity Base, Top and Sink
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V60S-VBL-FSFR
- Zoro #
- G223893240
- UPC #
- 840467831683
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 23.5 in
- Width
- 60 in
- Height
- 33.78 in
Details
- Hardware Finish
- Satin Nickel
- Countertop
- Siberian
- Includes
- Vanity Base, Top and Sink
- Shape
- Rectangular
- Finish
- Victory Blue
- Material
- Yellow Poplar
- Item
- Vanity Base, Top and Sink
- Color
- Victory Blue
- Cabinet Finish
- Victory Blue
- Countertop Material
- Silestone Low Silica Surface
Description
The Brittany 60" Victory Blue Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This cabinet includes two hide-away top row tip-out drawers, four standard drawers, and 2 double-height drawers for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Featuring Satin Nickel hardware and a matching wood backsplash, this vanity is a perfect blend of form and function. The addition of a stylish Siberian Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.