Brittany 60in Double Vanity Cabinet, Urban Gray

  • Mfr # 650-V60D-M-UGR

  • Zoro # G711115755


product price:  $2,255.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Yellow Poplar, Plywood Panels
Height (In.)
32.8 in
Depth (In.)
23 in
Number of Shelves
2
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650-V60D-M-UGR
Zoro #
G711115755
UPC #
846871028244
Country of Origin
Viet Nam

Dimensions

Width (In.)
60" Double
Height (In.)
32.8 in
Depth (In.)
23 in

Details

Body Material
Yellow Poplar, Plywood Panels
Finish
Urban Gray
Number of Shelves
2
Number of Doors
2
Number of Drawers
6
Includes
Vanity cabinet only

Description

The Brittany 60in Urban Gray Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers plus four full-depth drawers.This cabinet also has two doors, which conceal an interior shelf, for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.