
Brittany 60in Double Vanity, Saddle Brown w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 650-V60D-SBR-3ENC
Zoro # G711116462
product price:Â $3,836.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Width
60" Double
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-V60D-SBR-3ENC
Zoro #
G711116462
UPC #
840108940972
Country of Origin
Viet Nam
Dimensions
Width
60" Double
Height
34.0 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Saddle Brown
Hardware Finish
Satin Nickel
Shape
Rectangular
Countertop Material
Ethereal Noctis Quartz
Description
The Brittany 60in Saddle Brown Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers and four full-depth drawers. This cabinet also has two doors, which conceal an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge 3 CM eased edge Ethereal Noctis top with two white ceramic rectangular sinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.