
Brittany 60in Double Vanity, Smokey Celadon w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 650-V60D-SC-3EJP
Zoro # G411116670
product price:Â $3,988.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
60" Double
Height
33.8 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-V60D-SC-3EJP
Zoro #
G411116670
UPC #
840108951022
Country of Origin
Viet Nam
Dimensions
Width
60" Double
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Shape
Rectangular
Hardware Finish
Satin Nickel
Countertop Material
Eternal Jasmine Pearl Quartz
Description
The Smokey Celadon finish on the 60in Brittany Double Vanity Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 60in Brittany Double Vanity Cabinet, with decorative wood backsplash, features optimal organization with two hide-away tip-out drawers plus four center drawers. This cabinet also has two doors, each concealing an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The marbleized detail and neutral contrasting hues of the Eternal Jasmine Pearl Silestone Quartz top allow for a rich, elegant look. All of our 3 CM tops include a porcelain undermount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.