Brittany 72'' D Vanity, Bright White Vanity w/ Parisien Bleu Silestone Top w/ Wireless Charger

  • Mfr # 655-V72-BW-FPBL

  • Zoro # G821967657


product price:  $7,173.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Parisien Bleu
Depth
23.5 in
Color
White
Material
Poplar
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655-V72-BW-FPBL
Zoro #
G821967657
UPC #
840467812750
Country of Origin
Viet Nam

Dimensions

Depth
23.5 in
Width
72 in
Height
34 in

Details

Countertop Material
Parisien Bleu
Color
White
Material
Poplar
Item
Vanity with Top
Hardware Finish
Satin Nickel
Finish
Bright White
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products