
Brittany 72'' D Vanity, Burnished Mahogany w/ Ethereal Noctis Silestone Top w/ Wireless Charger
Mfr # 650-V72-BNM-FENC
Zoro # G921967588
product price:Â $6,089.99
/eaKey Features
Width
72 in
Height
33-3/4 in
Material
Poplar
Finish
Burnished Mahogany
Depth
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
650-V72-BNM-FENC
Zoro #
G921967588
UPC #
840467812446
Country of Origin
Viet Nam
Dimensions
Width
72 in
Height
33-3/4 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Poplar
Finish
Burnished Mahogany
Hardware Finish
Satin Nickel
Countertop Material
Ethereal Noctis
Color
Brown
Number of Bowls
2
Includes
Vanity cabinet, countertop, sinks
Description
The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.