Brittany 72'' D Vanity, Smokey Celadon w/ Ethereal Noctis Top w/FreePower Wireless Charger

  • Mfr # 650-V72-SC-FENC

  • Zoro # G721967634


product price:  $6,089.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
33-3/4 in
Material
Poplar
Finish
Smokey Celadon
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
650-V72-SC-FENC
Zoro #
G721967634
UPC #
840467812521
Country of Origin
Viet Nam

Dimensions

Width
72 in
Height
33-3/4 in
Depth
23.5 in

Details

Item
Vanity with Top
Material
Poplar
Finish
Smokey Celadon
Number of Bowls
1
Includes
Vanity cabinet, countertop, sink
Hardware Finish
Satin Nickel
Color
Green
Countertop Material
Ethereal Noctis

Description

The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.