
Brittany 72'' D Vanity, Smokey Celadon w/ Victorian Sil Top w/FreePower Wireless Charger
Mfr # 650-V72-SC-FVSL
Zoro # G321967737
product price:Â $6,341.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
72 in
Height
33-3/4 in
Material
Poplar
Finish
Smokey Celadon
Countertop Material
Victorian Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
650-V72-SC-FVSL
Zoro #
G321967737
UPC #
840467812538
Country of Origin
Viet Nam
Dimensions
Width
72 in
Height
33-3/4 in
Depth
23.5 in
Details
Item
Vanity with Top
Material
Poplar
Finish
Smokey Celadon
Countertop Material
Victorian Silver
Hardware Finish
Satin Nickel
Color
Green
Number of Bowls
1
Includes
Vanity cabinet, countertop, sink
Description
The Brittany Collection by James Martin Vanities was thoughtfully crafted to combine both traditional and modern styles. The tapered legs are a recognizable nod to the past, while the straight lines and shaker-style detailing suggest a more contemporary aesthetic. Available in eight beautiful finishes, Brittany's versatile design blends seamlessly with a wide range of interior styling, while the expansive storage options make this collection a functional solution for any bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.