Brittany 72" Double Vanity, Burnished Mahogany, w/ 3 CM Phantome Eclos Top
- Mfr # 650-V72-BNM-3PHT
- Zoro # G923860252
product price:Â
$
6,974.99
/ea
Key Features
Cabinet Finish
Burnished Mahogany
Countertop
Phantome
Height
33.78 in
Color
Burnished Mahogany
Finish
Black Onyx
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 650-V72-BNM-3PHT
- Zoro #
- G923860252
- UPC #
- 840467831751
- Country of Origin
- Viet Nam
Dimensions
- Height
- 33.78 in
- Depth
- 23.5 in
- Width
- 72 in
Details
- Cabinet Finish
- Burnished Mahogany
- Countertop
- Phantome
- Color
- Burnished Mahogany
- Finish
- Black Onyx
- Countertop Material
- Eclos Zero Silica
- Item
- Vanity Base, Top and Sink
- Includes
- Vanity Base, Top and Sink
- Hardware Finish
- Satin Nickel
- Shape
- Rectangular
- Material
- Yellow Poplar
Description
The Brittany 72" Double Vanity by James Martin Vanities features a rich Burnished Mahogany finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a stunning Phantome Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.