Shop JAMES MARTIN VANITIES
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 72" Double Vanity, Victory Blue, w/ 3 CM Tajnar Eclos Top
- Mfr # 650-V72-VBL-3TJR
- Zoro # G823916332
product price:Â
$
6,974.99
/ea
Key Features
Countertop
Tajnar
Cabinet Finish
Victory Blue
Color
Victory Blue
Shape
Rectangular
Material
Yellow Poplar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V72-VBL-3TJR
- Zoro #
- G823916332
- UPC #
- 840467831973
- Country of Origin
- Viet Nam
- Countertop
- Tajnar
- Cabinet Finish
- Victory Blue
- Color
- Victory Blue
- Shape
- Rectangular
- Material
- Yellow Poplar
- Countertop Material
- Eclos Zero Silica
- Item
- Vanity Base, Top and Sink
- Finish
- Victory Blue
- Includes
- Vanity Base, Top and Sink
- Hardware Finish
- Satin Nickel
Dimensions
- Width
- 72 in
- Depth
- 23.5 in
- Height
- 33.78 in
Description
The Brittany 72" Double Vanity by James Martin Vanities features a dark Victory Blue finish and classic details that bridge both traditional and transitional styles. Featuring tapered legs and shaker-style detailing, this vanity includes four cabinet doors that open to reveal interior shelving. Four standard full-extension drawers and two top-row tip-out drawers lend additional storage. Brittany showcases Satin Nickel hardware and comes with an optional coordinating wood backsplash. The addition of a gorgeous Tajnar Eclos top with undermount sink completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.