Shop JAMES MARTIN VANITIES
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brittany 72in Double Vanity, Burnished Mahogany w/ 3 CM Charcoal Soapstone Quartz Top
- Mfr # 650-V72-BNM-3CSP
- Zoro # G811116782
product price:Â
$
4,277.99
/ea
Key Features
Width
72" Double
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650-V72-BNM-3CSP
- Zoro #
- G811116782
- UPC #
- 846871085599
- Country of Origin
- Viet Nam
- Material
- Yellow Poplar, Plywood Panels
- Finish
- Burnished Mahogany
- Shape
- Rectangular
- Countertop Material
- Charcoal Soapstone Quartz
- Hardware Finish
- Satin Nickel
Dimensions
- Width
- 72" Double
- Height
- 34.0 inch
- Depth
- 23.5 inch
Description
The Brittany 72in Burnished Mahogany Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers and four full-depth drawers. This cabinet also has two doors, which conceal an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge 3 CM eased edge Classic White Silestone Quartz top with two white ceramic rectangular sinks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.