Zoro Homepage

Brittany 72in Double Vanity Cabinet, Saddle Brown

  • Mfr # 650-V72-M-SBR

  • Zoro # G911115760


product price: $2,661.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Body Material
Yellow Poplar, Plywood Panels
Height (In.)
32.8 in
Depth (In.)
23 in
Number of Shelves
2
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-V72-M-SBR
Zoro #
G911115760
UPC #
840108921308
Country of Origin
Viet Nam

Dimensions

Width (In.)
72" Double
Height (In.)
32.8 in
Depth (In.)
23 in

Details

Body Material
Yellow Poplar, Plywood Panels
Finish
Saddle Brown
Number of Shelves
2
Number of Doors
4
Number of Drawers
6
Includes
Vanity cabinet only

Description

The Brittany 72in Saddle Brown Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out drawers, plus four full-depth drawers.This cabinet also has four doors, which conceals an interior shelf, for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.