Brittany 72in Double Vanity Cabinet, Smokey Celadon

  • Mfr # 650-V72-M-SC

  • Zoro # G211115729


product price: $2,657.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Yellow Poplar, Plywood Panels
Height (In.)
32.6 in
Depth (In.)
23 in
Number of Shelves
2
Number of Doors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650-V72-M-SC
Zoro #
G211115729
UPC #
840108944307
Country of Origin
Viet Nam

Dimensions

Width (In.)
72" Double
Height (In.)
32.6 in
Depth (In.)
23 in

Details

Body Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Number of Shelves
2
Number of Doors
4
Number of Drawers
6
Includes
Vanity cabinet only

Description

The Smokey Celadon finish on the 72in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 72in cabinet, with decorative wood backsplash, features optimal organization with two hide-away tip-out drawers plus four center drawers. This cabinet has two sets of doors, each concealing an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.