
Brittany 72in Double Vanity, Saddle Brown w/ 3 CM Carrara Marble Top
Mfr # 650-V72-SBR-3CAR
Zoro # G311117111
product price:Â $4,760.99
/eaKey Features
Width
72" Double
Height
34.0 inch
Material
Yellow Poplar, Plywood Panels
Depth
23 inch
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650-V72-SBR-3CAR
Zoro #
G311117111
UPC #
840108925436
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
34.0 inch
Depth
23 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Saddle Brown
Shape
Rectangular
Countertop Material
Carrara Marble
Hardware Finish
Satin Nickel
Description
The Brittany 72in Saddle Brown Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers and four full-depth drawers. This cabinet also has two doors, which conceal an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge 3 CM eased edge Carrara Marble top with two white ceramic rectangular sinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.