
Brittany 72in Double Vanity, Smokey Celadon w/ 3 CM White Zeus Top
Mfr # 650-V72-SC-3WZ
Zoro # G911116965
product price:Â $4,130.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Width
72" Double
Height
33.8 inch
Material
Yellow Poplar, Plywood Panels
Depth
23.5 inch
Hardware Finish
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650-V72-SC-3WZ
Zoro #
G911116965
UPC #
840108951275
Country of Origin
Viet Nam
Dimensions
Width
72" Double
Height
33.8 inch
Depth
23.5 inch
Details
Material
Yellow Poplar, Plywood Panels
Finish
Smokey Celadon
Hardware Finish
Satin Nickel
Shape
Rectangular
Countertop Material
White Zeus Quartz
Description
The Smokey Celadon finish on the 72in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 72in cabinet, with decorative wood backsplash, features optimal organization with two hide-away tip-out drawers plus four center drawers. This cabinet has two sets of doors, each concealing an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The bright, crisp White Zeus 3 CM Silestone Quartz top adds a beautiful finishing touch. All of our 3 CM tops include a porcelain undermount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.