Brookfield 26in Mirror, Antique Black

  • Mfr # 147-114-5135

  • Zoro # G311115643


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Depth
3.7 in
Material
Yellow Poplar, Plywood Panels
Height (In.)
41.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-114-5135
Zoro #
G311115643
UPC #
846871000103
Country of Origin
Viet Nam

Dimensions

Width
26 in
Depth
3.7 in
Height (In.)
41.3 in

Details

Finish
Antique Black
Material
Yellow Poplar, Plywood Panels

Description

The Brookfield 26in Antique Black Mirror by James Martin Vanities is the perfect meeting of modern and traditional styles. Hand carved accenting filigrees showcase superior craftsmanship while clean lines make this mirror a piece that will compliment any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.