Brookfield 48 in. Single Vanity, Honey Oak w/ 3 CM Victorian Silver Silestone Top
- Mfr # 547-V48-HNO-FVSL
- Zoro # G116243046
Key Features
Specifications
Details
- MFR #
- 547-V48-HNO-FVSL
- Zoro #
- G116243046
- UPC #
- 840467807541
- Country of Origin
- Viet Nam
- Material
- Poplar, Plywood Panels
- Finish
- Honey Oak
- Tabletop Color
- Victorian Silver
- Shape
- Rectangular
- Hardware Finish
- Champagne Brass
- Number of Faucet Holes
- 3 Per Basin
- Includes
- Vanity cabinet, countertop, sink
- Number of Bowls
- Single
- Mounting Type
- Widespread Faucet
Dimensions
- Width
- 48 in
- Height
- 35.88 in
- Depth
- 23.5 in
Description
The Brookfield 48 in. Single Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak vanity finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted piece features two single-door cabinets that open to interior shelves, three standard drawers and one double height drawer for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of a Victorian Silver Silestone top featuring a neutral white and gray background with fine silver veining, along with an undermount sink, completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.
- Two single door cabinets that open to interior shelves; three standard drawers and one double height drawer
- Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
- Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
- Honey Oak finish with Champagne Brass hardware
- Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
- Faucet sold separately
- Drawers lined with our signature brushed aluminum laminate for easy cleaning
- Freestanding Vanity
- FreePower Wireless Charging; single-device unit left of sink
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.