Brookfield 48 in. Single Vanity, Pecan w/3 CM Eternal Jasmine Pearl Silestone Top

  • Mfr # 547-V48-PCN-FEJP

  • Zoro # G416242695


product price:  $3,955.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V48-PCN-FEJP
Zoro #
G416242695
UPC #
840467807558
Country of Origin
Viet Nam

Dimensions

Width
48 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Pecan
Tabletop Color
Eternal Jasmine Pearl
Hardware Finish
Champagne Brass
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
3 Per Basin
Shape
Rectangular
Number of Bowls
Single
Mounting Type
Widespread Faucet

Description

The Brookfield 48 in. Single Vanity in Pecan by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the Pecan vanity finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted piece features two single-door cabinets that open to interior shelves, three standard drawers and one double height drawer for ample storage. The cool wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The addition of an Eternal Jasmine Pearl Silestone top with undermount sink completes the look. This unit is enabled with FreePower wireless charging; featuring a single-device charger seamlessly embedded into the countertop, indicated by a light-up halo to the left of the sink. Designed for modern living, FreePower offers convenient, integrated, wireless charging when and where you need it.


  • Two single door cabinets that open to interior shelves; three standard drawers and one double height drawer
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Pecan finish with Champagne Brass hardware
  • Countertop is pre-drilled for an 8" widespread faucet; our 3cm eased edge countertops come with white porcelain rectangular sink(s) that ship separately and include mounting brackets for easy installation
  • Faucet sold separately
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • FreePower Wireless Charging; single-device unit left of sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products