Brookfield 60'' D Vanity, Pecan w/3 CM Jasmine Pearl Silestone Top w/FreePower Wireless Charger

  • Mfr # 547-V60D-PCN-FEJP

  • Zoro # G621967536


product price:  $5,579.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height
35.88 in
Number of Bowls
2
Finish
Pecan
Includes
Vanity cabinet, countertop, sinks
Hardware Finish
Champagne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-V60D-PCN-FEJP
Zoro #
G621967536
UPC #
840467811500
Country of Origin
Viet Nam

Dimensions

Height
35.88 in
Width
60 in
Depth
23.5 in

Details

Number of Bowls
2
Finish
Pecan
Includes
Vanity cabinet, countertop, sinks
Hardware Finish
Champagne Brass
Color
Brown
Countertop Material
Eternal Jasmine Pearl
Material
Poplar
Item
Vanity with Top

Description

Inspired by statement heirloom pieces, the Brookfield Collection has a fresh new look! Featuring raised panel doors and corner molding, we've updated Brookfield's traditional design to feel more contemporary. Available in three beautiful finishes, this collection offers a functional storage solution with a sophisticated, hand-crafted appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products