Brookfield 60 in Double Vanity, Honey Oak w/ Single Hole 3 CM White Zeus Silestone Top & Backsplash

  • Mfr # 547-V60D-HNO-1WZ

  • Zoro # G316242955


product price:  $4,419.00
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Width
60 in
Height
35.88 in
Material
Poplar, Plywood Panels
Hardware Finish
Champagne Brass
Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
547-V60D-HNO-1WZ
Zoro #
G316242955
UPC #
840467803536
Country of Origin
Viet Nam

Dimensions

Width
60 in
Height
35.88 in
Depth
23.5 in

Details

Material
Poplar, Plywood Panels
Finish
Honey Oak
Hardware Finish
Champagne Brass
Tabletop Color
White Zeus
Includes
Vanity cabinet, countertop, sink
Number of Faucet Holes
1 Per Basin
Shape
Rectangular
Number of Bowls
Double

Description

The Brookfield 60 in. Double Vanity in Honey Oak by James Martin Vanities offers a blend of traditional elegance and contemporary sophistication. The raised panel picture frame doors and detailed corner molding reflect timeless craftsmanship, while the warm Honey Oak finish and Champagne Brass hardware lend a fresh, modern appeal. This beautifully crafted vanity features two single door cabinets that open to interior shelves, along with four standard drawers for ample storage. The warm wood tones highlight the natural Oak wood grains, lending sophistication and charm to your space. The vanity is completed by a classic White Zeus Silestone top and backsplash with undermount sinks.


  • Two single door cabinets that open to interior shelves; four standard drawers
  • Drawer boxes feature English Dovetail joinery with premium, soft-close undermount drawer slides; doors feature soft-close, adjustable door hinges
  • Cabinet features a multi-stage premium finish coat to offer UV and moisture resistance
  • Honey Oak finish with Champagne Brass hardware
  • White Zeus Silestone® top with backsplash is pre-drilled for single-hole faucets; our 3cm eased edge countertop comes with white porcelain undermount sinks that ship separately and include mounting brackets for easy installation
  • Drawers lined with our signature brushed aluminum laminate for easy cleaning
  • Freestanding Vanity
  • Matching wood backsplash included
  • Faucet sold separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.